missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ HT5 Capillary Polyimide-Clad Column
Manufactured from (5%)-Phenyl (equiv.) polycarborane-siloxane
Brand: SGE™ 054655
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Ultra-low bleed and nonpolar
- Maximum temperature of 400°C
- Ideal for analysis of petroleum products, hydrocarbons, pesticides, herbicides, waxes, aroclors, and mono-, di-, and triglycerides
Specifications
0.53 mm | |
Gas Chromatography (GC), Pesticide Analysis, Herbicides Analysis | |
10°C to 380/400°C | |
6 m |
SGE™ HT5 | |
0.1 μm | |
0.1 μm |