missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ HT5 Capillary Polyimide-Clad Column
Manufactured from (5%)-Phenyl (equiv.) polycarborane-siloxane
£318.00 - £384.00
Specifications
Stationary Phase | SGE™ HT5 |
---|---|
Particle Size | 0.1 μm |
Temperature Range | 10°C to 380/400°C |
Film Thickness | 0.1 μm |
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
15238693
|
SGE™
054655 |
0.53 mm | 6 m |
£318.00
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
10665831
|
SGE™
054641 |
0.32 mm | 12 m |
£384.00
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
Description
- Ultra-low bleed and nonpolar
- Maximum temperature of 400°C
- Ideal for analysis of petroleum products, hydrocarbons, pesticides, herbicides, waxes, aroclors, and mono-, di-, and triglycerides
Specifications
SGE™ HT5 | |
0.1 μm | |
10°C to 380/400°C | |
0.1 μm |