missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ ConnecTite™ Liners for Thermo Scientific™ GC
Designed for use with Thermo Scientific TRACE™ and FOCUS™ GCs
£276.00 - £383.00
Specifications
Length (Metric) | 10.5 cm |
---|---|
Quantity | 5/Pk. |
Diameter (Metric) Inner | 0.5 cm |
Diameter (Metric) Outer | 0.8 cm |
For Use With (Equipment) | Thermo Scientific GC Trace and Focus |
Product Code | Brand | Product Type Specs | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type Specs | Quantity | Price | Quantity & Availability | ||||
15279023
|
SGE
092336 |
Connectite Bottom Hole Liner | 5/Pk. |
£383.00
Pack of 5 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
15239023
|
SGE
092334 |
Connectite Standard Liner | 5/Pk. |
£276.00
Pack of 5 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
Description
- Range covers all applications and all popular instrument makes/ models
- Range covers vaporizing and cool on-column injection techniques
- Inlet liners ensure complete transfer of sample from syringe to the column without loss
- 8mm OD, 5mm ID; 105mm length
Specifications
10.5 cm | |
0.5 cm | |
Thermo Scientific GC Trace and Focus |
5/Pk. | |
0.8 cm |