missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Phenyl Deactivated Fused Silica Capillary Tubing
Essential for maintaining a high performance chromatography system. Trajan Scientific and Medical™ Phenyl Deactivated Fused Silica Capillary Tubing is suitable for organic and aqueous solvents
£60.10 - £78.30
Specifications
Type | Capillary Tubing |
---|---|
For Use With (Application) | Organic and Aqueous Solvents |
Deactivation | Phenyl |
Overall Length (Metric) | 5 m |
Product Code | Brand | Deactivation | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Deactivation | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (Metric) | Price | Quantity & Availability | ||
12975751
|
Trajan™
064102 |
Phenyl | 0.22 mm | 0.36 mm | 5 m |
£60.10
5m |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||
10717335
|
Trajan™
064114 |
Phenyl | 0.53 mm | 0.68 mm | 5 m |
£78.30
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||
12985751
|
Trajan™
064108 |
Phenyl | 0.32 mm | 0.43 mm | 5 m |
£60.10
5m |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||
Description
- Chemically inert and thermally stable to 380°C
- Suitable for organic and aqueous solvents
- Ideal for biotechnology applications
Specifications
Capillary Tubing | |
Organic and Aqueous Solvents | |
Phenyl | |
5 m |