missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Phenyl Deactivated Fused Silica Capillary Tubing

Essential for maintaining a high performance chromatography system. Trajan Scientific and Medical™ Phenyl Deactivated Fused Silica Capillary Tubing is suitable for organic and aqueous solvents

Brand:  Trajan™ 064108

Code : 13

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12985751

  • £60.10 / 5m
Estimated Shipment: 13-06-2024
to see stock.
Add to basket

Description

Description

  • Chemically inert and thermally stable to 380°C
  • Suitable for organic and aqueous solvents
  • Ideal for biotechnology applications
Specifications

Specifications

Capillary Tubing
0.32 mm
Phenyl
0.43 mm
Organic and Aqueous Solvents
5 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers