missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ 15% Graphite/85% Vespel™ Reducing Ferrules
Mechanically robust for long lifetimes
Brand: SGE™ 072673
Additional Details : Weight : 2.00000kg
Description
Mechanically robust for long lifetimes
- Form strong grip with capillary column
- Maximum temperature: 300°C (572°F)
- Must retighten after initial temperature cycles
- Cannot be reused
- Preconditioned under nitrogen for low-bleed performance
Specifications
0.37 in. | |
GC | |
15% Graphite, 85% Vespel | |
Reducing Ferrule |
0.248 in. | |
0.95 cm | |
0.74 cm | |
0.63 cm |