missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ 15% Graphite/85% Vespel™ Reducing Ferrules
Mechanically robust for long lifetimes
£51.50 - £104.00
Specifications
Material | 15% Graphite, 85% Vespel |
---|---|
For Use With (Application) | GC |
Type | Reducing Ferrule |
Product Code | Brand | Diameter (Metric) Inside | Type | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inside | Type | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||
10075350
|
SGE™
0726702 |
0.05 cm | Reducing Ferrule | 0.74 cm | 0.64 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12736358
|
SGE™
072673 |
0.63 cm | Reducing Ferrule | 0.74 cm | 0.95 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10507922
|
SGE™
072655 |
0.08 cm | Reducing Ferrule | 0.37 cm | 0.32 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10300661
|
SGE™
072654 |
0.05 cm | Reducing Ferrule | 0.37 cm | 0.32 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
16672632
|
SGE™
072671 |
0.08 cm | Reducing Ferrule | 0.74 cm | 0.64 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15298893
|
SGE™
0726673 |
0.6 cm | Reducing Ferrule | 0.74 cm | 0.95 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10340611
|
SGE™
072663 |
0.02 cm | Reducing Ferrule | 0.37 cm | 0.32 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12776348
|
SGE™
072659 |
0.03 cm | Reducing Ferrule | 0.37 cm | 0.32 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Mechanically robust for long lifetimes
- Form strong grip with capillary column
- Maximum temperature: 300°C (572°F)
- Must retighten after initial temperature cycles
- Cannot be reused
- Preconditioned under nitrogen for low-bleed performance
Specifications
15% Graphite, 85% Vespel | |
GC | |
Reducing Ferrule |