missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ SevenGo Duo™ SG23 Field Kit

Product Code. 10349834 Shop All Mettler Toledo Products
Change view
Click to view available options
Product Type:
Field Kit with 2m Cable
Field Kit with 5m Cable
Unit Size:
1 set
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type unitSize
10349834 Field Kit with 5m Cable 1 set
10014604 Field Kit with 2m Cable 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10349834 Supplier Mettler Toledo™ Supplier No. 51302603
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stores up to 99 GLP records for mobile measurement of pH, mV, conductivity, TDS, salinity and specific resistance. Mettler Toledo™ SevenGo Duo™ SG23 Field Kit can be used in the field and the production environment. The instrument is characterized by user-friendliness and excellent ergonomics.

The SG23 SevenGo Duo™ pH/mV/conductivity meter is best suited for parallel routine measurements in dual-channel mode. In addition, it also offers Intelligent Sensor Management (ISM™), a sophisticated safety feature which automatically detects the connected sensor and uses the most up-to-date calibration data stored on the sensor chip.

  • Durable carrying case: The uGo case securely stores the instrument, sensors and accessories and has a hermetically-sealed interior
  • Work in the field: Single keystroke functionality combines ease-of-use, quality and reliable measurement
  • At a glance: The large display shows all relevant settings and highlights the most important items
  • An ergonomic masterpiece: SevenGo Duo™ fits neatly into either hand with button sizes that reflect their importance
  • Rotatable electrode clip: The clip can be attached on the left or right side to allow measurements to be taken with just one hand
  • Watertight and dustproof: The entire system is equipped for the most adverse conditions and follows the IP (Ingress Protection) 67 code
  • Complete field kit: Includes instrument, InLab sensors with ISM™, 2m or 5m fixed cable, electrode clip, uGo case, and calibration bottles and standards
TRUSTED_SUSTAINABILITY

Spécification

Accuracy (Conductivity) ±0.01%
Accuracy (mV) ±1
Accuracy (pH) ±0.01
Accuracy (Resistivity) ±0.5°C
Accuracy (Salinity) ±0.5°C
Accuracy (TDS) ±0.5°C
Battery Type 1.5 V
Calibration Points (pH) 3
Description SevenGo Duo pH/Cond meter SG23-FK5-Kit
Channels 2
Display Type LCD
IP Rating IP67
Range (Conductivity) 0.10 μS/cm to 500 mS/cm
Range (mV) -1999 to 1999 mV
Range (pH) 0 to 14
Range (Resistivity) 0.00 to 100.0 Mohm/cm
Range (Salinity) 0.00 to 80.0 ppt
Range (TDS) 0.01 mg/L to 300 g/L
Resolution (pH) 0.01
Temperature Range (Metric) -5.0°C to +105°C
For Use With (Application) Suited for mobile measurements both in the field and in the production environment
Includes InLab Expert Pro-ISM, InLab738-ISM (both IP67, 5m cable) and uGo
Inputs pH sensor inputs: BNC, RCA/cinch (both IP67)
Conductivity sensor input: LTW 7-pin (IP67)
Languages Chinese, Chinese (TW), Croatian, Czech, Danish, Dutch, English (GB), English (US), French, German, Hungarian, Indonesian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (BR), Russian, Slovak, Slovenian, Spanish, Swedish, Thai, Turkish, Vietnamese
Memory 99 measurements
Model SG23-FK5
Power Supply 4 AA batteries or 1.3V NiMH accumulators
Product Type Field Kit with 5m Cable
Relative Humidity Range 5–85% (non-cond.)
Resolution (Conductivity) 0.01 to 1
Resolution (mV) 1
Resolution (Resistivity) 0.01 to 0.1
Resolution (Salinity) 0.01 to 0.1
Resolution (TDS) 0.01 to 1
Temperature Accuracy ±0.5°C
Temperature (Metric) Operating 0°C to 40°C
Temperature Resolution 0.1°C
Dimensions (L x W x H) 220 x 90 x 45mm
Weight (Metric) 357 g (Without batteries)
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.