missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Seven2Go S7 Conductivity Meter
Description
Includes
Instrument, LabX direct pH, USB cable, electrode clip, base accessory, InLab 742-ISM, sachets of conductivity standard (1413μS/cm and 12.88mS/cm), bottles for calibration, uGo™ carrying case, operating instructions, quick guide, test report, declaration of conformity and batteries
- Dust proof
- Water proof
- IP67 Rated
- Compatible with a wide range of IP67-rated electrodes for any application
- Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
- EasyDirect software available for data transfer (model dependent) for Seven2Go Pro only
- Rubber holster available for single-handed measurements
Certifications
ISO 9001, ISO 14001
Specifications
Specifications
| Accuracy (Conductivity) | ±0.5% |
| Accuracy (Salinity) | ±0.5% |
| Accuracy (TDS) | ±0.5% |
| Battery Life | 200 to 250 hr. |
| Battery Type | 4 x 1.5 V AA or 1.3 V NiMH acc. |
| Calibration Points | 1 |
| Cell Constant | Manual entry |
| Certifications/Compliance | ISO 9001:2000 |
| Channels | 1 |
| Display Type | Color Graphic |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?