missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Seven2Go S7 Conductivity Meter

Product Code. 15315083 Shop All Mettler Toledo Products
Change view
Click to view available options
Product Type:
S7 - Field Kit
S7 - Standard Kit
S7 - USP/EP Kit
S7 Conductivity Meter
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type unitSize
15315083 S7 Conductivity Meter Each
15325083 S7 - Standard Kit Each
15335083 S7 - Field Kit Each
15345083 S7 - USP/EP Kit Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15315083 Supplier Mettler Toledo™ Supplier No. 30207961
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Instrument, LabX direct pH, USB cable, electrode clip, base accessory, operating instructions, quick guide, test report, declaration of conformity and batteries

The Seven2Go portables are engineered to provide users with fast quality data, one-handed operation, and durability, making them ideally suited for mobile applications in the laboratory, at-line, and outdoors.

  • Dust proof
  • Water proof
  • IP67 Rated
  • Compatible with a wide range of IP67-rated electrodes for any application
  • Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
  • EasyDirect software available for data transfer (model dependent) for Seven2Go Pro only
  • Rubber holster available for single-handed measurements

Certifications

ISO 9001, ISO 14001

TRUSTED_SUSTAINABILITY

Specifications

Accuracy (Conductivity) ±0.5%
Accuracy (Salinity) ±0.5%
Accuracy (TDS) ±0.5%
Battery Life 200 to 250 hr.
Battery Type 4 x 1.5 V AA or 1.3 V NiMH acc.
Calibration Points 1
Cell Constant Manual entry
Certifications/Compliance ISO 9001:2000
Channels 1
Display Type Color Graphic
IP Rating IP67
Measurement Modes Conductivity
Range (Conductivity) 0.01 μS/cm to 1000 mS/cm
Range (pH) 0 to 14
Range (Resistivity) 0.00 to 100.0 Mohm/cm
Range (Salinity) 0.00 to 42 psu
Range (TDS) 0.01 mg/L to 600 g/L
Temperature Range (Metric) -5°C to +105°C
For Use With (Application) Not Applicable
Includes Meter Only
Inputs LTW 7-pin (sensor)
Model Single channel; conductivity, TDS, salinity
Product Type S7 Conductivity Meter
Resolution (Conductivity) 0.01
Resolution (Salinity) 0.01 to 0.1
Resolution (TDS) 0.01 to 1
Temperature Compensation Automatic or Manual
Dimensions (L x W x H) 222 x 70 x 35 mm
Weight (Metric) 290 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.