missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Seven2Go S7 Conductivity Meter
Shop All Mettler Toledo Products
Click to view available options
Product Type:
S7 - Field Kit
S7 - Standard Kit
S7 - USP/EP Kit
S7 Conductivity Meter
Unit Size:
Each
Description
Includes
Instrument, LabX direct pH, USB cable, electrode clip, base accessory, InLab 738-ISM, sachets of conductivity standard (1413μS/cm and 12.88mS/cm), operating instructions, quick guide, test report, declaration of conformity and batteries
- Dust proof
- Water proof
- IP67 Rated
- Compatible with a wide range of IP67-rated electrodes for any application
- Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
- EasyDirect software available for data transfer (model dependent) for Seven2Go Pro only
- Rubber holster available for single-handed measurements
Certifications
ISO 9001, ISO 14001
Specifications
Specifications
| Accuracy (Conductivity) | ±0.5% |
| Accuracy (Salinity) | ±0.5% |
| Accuracy (TDS) | ±0.5% |
| Battery Life | 200 to 250 hr. |
| Battery Type | 4 x 1.5 V AA or 1.3 V NiMH acc. |
| Calibration Points | 1 |
| Cell Constant | Manual entry |
| Certifications/Compliance | ISO 9001:2000 |
| Channels | 1 |
| Display Type | Color Graphic |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction