missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Septum for 24-400 Screw Thread Cap
Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- 22mm Septa
Specifications
Septa | |
22 mm | |
1000 |
Blue, White | |
PTFE, Silicone | |
1.5 mm |