missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Septum for 11mm Crimp Cap
Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.18000kg
Description
- 11mm Septa
Specifications
Septa | |
11 mm | |
1000 |
Beige, Red-Orange | |
PTFE, Rubber | |
1 mm |