missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Sephaorose™ Fast Flow Anion Exchange Media: ANX
Used for preparative protein separations in both research and industrial applications
£179.00 - £671.00
Specifications
For Use With (Application) | For Protein Separations in Research/Industrial Applications |
---|---|
Product Type | ANX Sepharose 4 Fast Flow |
pH Range | 3 to 13 pH |
Product Code | Brand | Quantity | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Particle Size | Price | Quantity & Availability | ||||
10377509
|
Cytiva
17-1287-10 |
25 mL | 45 to 165 μm |
£179.00
25mL |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
10231180
|
Cytiva
17-1287-01 |
500 mL | 90 μm |
£671.00
500mL |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
Description
- Hydrophilic nature of base matrix ensures low levels of non-specific binding leading to low levels of host cell-derived impurities in the elution pool
- Matrix is composed of crosslinked 4% agarose beads
- Part of Sepharose Fast Flow ion exchange platform
- High chemical stability allows well proven cleaning-in-place (CIP) and sanitization protocols
- Available in range of pre-packed process development tools
- Ligand: Diethylaminopropyl
- Ion exchanger type: Weak anion exchanger
- Ionic capacity: 0.13 to 0.17mmol Cl-/mL medium
- Binding capacity: 5mg thyroglobulin/mL medium
- Pressure/Flow specification: min. 200cm/hr., 100kPa, XK 50/60 column, bed height 25cm
Storage: Store at 4° to 30°C, 20% Ethanol.
Specifications
For Protein Separations in Research/Industrial Applications | |
ANX Sepharose 4 Fast Flow | |
3 to 13 pH |