missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bonded 0.5mm thick Spacers

Product Code. 11807653 Shop All Fisherbrand Products
Click to view available options
Thickness (Metric):
0.5 mm
Unit Size:
Pack of 2

Product Code. 11807653

Only null left
Add to basket
Add to basket

For use with notched and plain plates to ensure correct alignment and leak-free casting.

  • Accessory for use with Verti-GEL Mini 2-Gel Electrophoresis System

Specifications

For Use With (Equipment) Verti-Gel Mini 2-Gel Electrophoresis System
Type Bonded Spacers
Thickness (Metric) 0.5 mm
Height (Metric) 100 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.