missing translation for 'onlineSavingsMsg'
Learn More

Multiroir Controlec™ Semi Open Fronted Containers, SLK series

Product Code. p-7147316
Click to view available options
Color:
Blue
Red
Dimensions (L x W x H):
315 x 150 x 125 mm
350 x 210 x 150 mm
500 x 315 x 200 mm
Unit Size:
Pack of 5
Pack of 6
This item is not returnable. View return policy

Product Code. 15538953

Brand: Multiroir Controlec™ ASLK3L5015

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Front opening makes it quick to access products. Multiroir Controlec™ Semi Open Fronted Containers, SLK series are stackable polypropylene bins that are robust, ergonomic, unalterable and suitable for all sectors of activity.

Multiroir Semi Open Fronted containers are made of polypropylene, which is particularly resistant:

  • To the majority of acids and chemical agents
  • To breakage and shocks
  • To extreme temperatures (from -20° to +100°C)
  • Food quality
  • Hygienic due to smooth interior sides
  • Available in blue and red polypropylene

Specifications

Type Storage Container
Material Polypropylene
Color Blue
Shape Rectangular
Capacity (Metric) 5 L, 7 kg
Description Stackable
For Use With (Application) Commercial and Industrial Use
Series SLK
Dimensions (L x W x H) 315 x 150 x 125 mm
Length (Metric) 315 mm
Length (Metric) Interior 275 mm
Width (Metric) 150 mm
Width (Metric) Interior 130 mm
Height (Metric) 125 mm
Height (Metric) Interior 115 mm
Weight (Metric) 258 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.