missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Multiroir Controlec™ Semi Open Fronted Containers, SLK series
Click to view available options
Color:
Blue
Red
Dimensions (L x W x H):
315 x 150 x 125 mm
350 x 210 x 150 mm
500 x 315 x 200 mm
Unit Size:
Pack of 5
Pack of 6
Description
Multiroir Semi Open Fronted containers are made of polypropylene, which is particularly resistant:
- To the majority of acids and chemical agents
- To breakage and shocks
- To extreme temperatures (from -20° to +100°C)
- Food quality
- Hygienic due to smooth interior sides
- Available in blue and red polypropylene
Specifications
Specifications
| Color | Red |
| Capacity (Metric) | 30 L |
| Description | Stackable |
| For Use With (Application) | Food quality, Chemical and temperature resistant |
| Series | SLK Series |
| Dimensions (L x W x H) | 500 x 315 x 200 mm |
| Length (Metric) Interior | 450 mm |
| Width (Metric) Interior | 280 mm |
| Height (Metric) Interior | 190 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction