missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ Protective Eyewear
missing translation for 'orderingAttributeHoverText'
Lens Tint:
Amber
Clear
Gray
missing translation for 'unitSize'
Each
Pack of 20
Beschreibung
- Need to stock multiple frame sizes at work sites eliminated by self-adjusting feature
- Secure, snug fit prevents slippage even during motion
- Anti-fog coating ensures moisture free lenses in hot and humid conditions
- Anti-scratch coating protects lenses from scratches, nicks and scrapes
- Polycarbonate lenses absorb 99.9% UVA and UVB up to 380nm
- 3M Catalog# SF201AF, SF201AS, SF202AF, SF202AS, SF203AF
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3 standards.
Spezifikation
Spezifikation
| Certifications/Compliance | ANSI Z87.1-2015, CSA Z94.3 |
| Lens Coating | Anti-fog |
| Lens Tint | Clear |
| Model | SF201AF |
| Temple Style | Proprietary self-adjusting 3M Pressure Diffusion Temple Technology |
| Lens Material | Polycarbonate |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur