missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LABPLAS Secure-T Clear
Click to view available options
Dimensions (L x W):
102 x 165 mm
140 x 305 mm
178 x 305 mm
305 x 356 mm
305 x 457 mm
381 x 508 mm
381 x 610 mm
Thickness (Metric):
63.5 μm
76.2 μm
101.6 μm
Unit Size:
Pack of 1000
Pack of 250
Pack of 500
Description
- Secure-T sterile homogenizer bags are designed to withstand the most demanding laboratory tests.
- Tear-off protection strip
- Easy to use
- Transparent to ensure full visibility of the sample
- Available in multiple sizes and thicknesses
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Disposable | Single-use |
| Sterility | Sterile |
| Thickness (Metric) | 101.6 μm |
| Latex Free | Yes |
| No. per Case | 500/Cs. |
| Thickness (English) | 4 mil. |
| Dimensions (L x W) | 381 x 508 mm |
| Length (English) | 15 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction