missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ LiChrospher™ 100 RP 18 EC Analytical HPLC Column

Product Code. 10125041 Shop All Macherey-Nagel Products
missing translation for 'orderingAttributeHoverText'
Length (Metric):
125 mm
150 mm
250 mm
Diameter (Metric):
2 mm
3 mm
4 mm
4.6 mm
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 10125041

missing translation for 'mfr': Macherey-Nagel™ 728034.46

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Column Format Analytical Column
Crosslinking Octadecyl
Diameter (Metric) 4.6 mm
Length (Metric) 125 mm
Mobile Phase Compatibility Acetonitrile/water
Particle Size 5 μm
Pore Size 100 Å
Quantity 1 Pk.
Solvents Acetonitrile/water
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 21%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type Analytical Column
Technique HPLC
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.