missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SVL™ Sealing Rings for Sliding Joints
Click to view available options
Diameter (Metric) Inside:
11.6 to 12.4 mm
13.6 to 14.4 mm
15.6 to 16.4 mm
17.6 to 18.4 mm
19.5 to 20.5 mm
21.5 to 22.5 mm
29.2 to 30.8 mm
31.2 to 32.8 mm
4.0 to 4.4 mm
5.6 to 6.4 mm
6.6 to 7.4 mm
7.6 to 8.4 mm
9.6 to 10.4 mm
Unit Size:
Pack of 10
Description
- Sealing rings designed to provide a sliding joint
- Ideal for inserting thermometers and glass tubing etc. into an SVL™ system
- Sealing rings manufactured from silicone rubber and sheathed with PTFE for protection against chemical erosion
- Wide range of sizes for use with tubing from 4.0 to 32.8mm
Specifications
Specifications
| Diameter (Metric) Inside | 29.2 to 30.8 mm |
| For Use With (Application) | Torion joints and sliding joints |
| Joint Size | 42 |
| Material | Silicone Rubber, PTFE (Sheath) |
| Type | Seal Ring |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction