missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Screw-Top Bottle, Square, Amber, Soda-Lime Glass, Wide mouth, Short form DIN thread
29.05 GBP valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Use promo code "23258" to get your promotional price.
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Description
Square amber soda lime (Type 3) glass bottles, wide mouth and short form DIN thread.
- Amber glass provides UV protection
- Square shape for efficient packing
Specifications
Diameter (Metric) | 49 mm |
Capacity (Metric) | 100 mL |
For Use With (Application) | Storage of light-sensitive materials; Transport and shipping of light-sensitive materials |
Material | Soda Lime Glass |
Quantity | 10/Pk. |
Thread Size (Metric) | GL 32 |
Autoclavable | Not Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'