missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ Screw Pump VACUU·PURE™ 10C
GREENER_CHOICE

Product Code. 17142614 Shop All Vacuubrand Products
Click to view available options
Plug Type:
UK
This item is not returnable. View return policy

Product Code. 17142614

Brand: VACUUBRAND™ 20751002

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideally suited for clean processes and the production of pure products. The dry screw pump is especially designed for processes in the vacuum range down to 10-3 mbar. Its high chemical resistance allows pumping of aggressive gases and vapors. 100 percent oil-free, no wear parts.

  • 10-3 mbar vacuum range
  • 100% oil-free
  • Chemically resistant
  • No wear parts
  • Operable across the entire pressure range from atmospheric pressure to its ultimate vacuum
  • No need for cold traps in the majority of applications
  • Handles high vapor loads through its extraordinary condensate compatibility
  • Integrated regeneration mode enables rapid drying of the pump at the end of the process
  • No need for gas ballast
  • No abrasion, the spindles rotate contact-free
  • Ensures an ultra pure vacuum as well as contamination-free exhaust air
  • No waste oil and no workflow interruptions for oil changes
  • Save both process time and operating costs
  • Enables continuous operation for significantly increased sample throughput
  • Protects the laboratory and environment
  • For applications with non-corrosive gases and vapors VACUU·PURE 10 is available
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 5 x 10-3 Mbar (at 1013 Mbar ambient pressure)
Shipping Weight (Metric) 24,200 kg
Includes Pump completely mounted, ready for use, connection with small flange KF DN 25 (2 x centering and clamping rings included), with manual. To establish a hose nozzle connection, suitable KF flanges with hose nozzle are available for order.
Motor Speed 12,500 rpm
Certifications/Compliance CE
Electrical Requirements 100/230 V, 50/60 Hz
Dimensions (L x W x H) 507 x 269 x 413 mm
Material Wetted materials: PPS, PEEK, FKM, PTFE
Model VACUU PURE™ 10 C
Noise Level 55 dBA
Plug Type UK
Wattage 0.7 kW
Weight (Metric) 21.5 kg
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 9 m³/hr.
Frequency 50/60 Hz
Pump Type Vacuum Pump
Enclosure Rating IP20
Applications Vacuum drying, Freeze drying, Schlenk line, Distillation
Maximum Pressure 15 Mbar above atmospheric pressure (at outlet)
Voltage 100/230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.