missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Screw Pump VACUU·PURE™ 10
Shop All Vacuubrand Products

Click to view available options
Plug Type:
CH
UK
Unit Size:
Each
Description
- 10-3 mbar vacuum range
- 100% oil-free
- No abrasion
- No wear parts
- Operable across the entire pressure range from atmospheric pressure to its ultimate vacuum
- Handles high vapor loads through its extraordinary condensate compatibility
- Integrated regeneration mode enables rapid drying of the pump at the end of the process
- No need for gas ballast
- No abrasion, the spindles rotate contact-free
- Ensures an ultra pure vacuum as well as contamination-free exhaust air
- No waste oil and no workflow interruptions for oil changes
- Save both process time and operating costs
- Enables continuous operation
- Protects the laboratory and environment
- Also available in a chemically resistant design for working with aggressive gases and vapors (VACUU·PURE 10C)
Specifications
Specifications
| Max. Vacuum | 5 x 10-3 Mbar (at 1013 Mbar ambient pressure) |
| Shipping Weight (Metric) | 24,000 kg |
| Includes | Pump completely mounted, ready for use, connection with small flange KF DN 25, with manual. |
| Motor Speed | 12,500 rpm |
| Certifications/Compliance | CE |
| Electrical Requirements | 100/230 V, 50/60 Hz |
| Dimensions (L x W x H) | 507 x 269 x 413 mm |
| Material | Wetted materials: PPS, PEEK, Aluminum, FKM, PTFE |
| Model | VACUU PURE™ 10 |
| Noise Level | 55 dBA |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
