missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Screw Neck Vial, ND13
Shop All DWK Life Sciences Products
Click to view available options
Color:
Amber
Clear
Unit Size:
Pack of 100
Description
Chromatography vials can be distinguished based on size and finish (thread, crimp, snap). They come in clear and amber glass and with or without writing patch. The most common vial sizes for liquid chromatography vials are 12 x 32 mm as well as 15 x 45 mm. Depending on the resource, 12 x 32 mm vials will also be described as 1.5 mL, 1.8 mL or 2.0 mL vials.
- Use solid top closures for long-term sample storage applications
- Packed in re-closable, tamper-proof evident PP-boxes for protection against contamination during transportation and storage
- Optional white ceramic writing patch and fill marks for easy labeling
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 14.7 mm |
| Material | Borosilicate Glass (5.1) |
| Volume (Metric) | 4 mL |
| For Use With (Application) | High Performance Liquid Chromatography (HPLC) |
| Autoclavable | Autoclavable |
| Height (Metric) | 54 mm |
| Quantity | 100 |
| Thickness (Metric) | 1 mm |
| Closure Size | ND13 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction