missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Screw Neck Vial, N9, Clear
Shop All Macherey-Nagel Products
Click to view available options
Includes:
No markings
Unit Size:
Pack of 100
Description
All products are manufactured under strict hygienic conditions. Opto-electronical supervision at the glass processing machines ensures high quality for a safe analysis. Additional in-process controls and a final QC inspection are also part of the measurements that have been implemented to grant a reliable product quality.
- Can be used on almost all HPLC and GC autosamplers
- Broad variety of different inserts available
- Flat bottom with wide opening and 9mm short screw thread
- Packaged in a sturdy polypropylene box of 100 vials
Specifications
Specifications
| Diameter (Metric) Opening | 9 mm |
| Color | Clear |
| Diameter (Metric) Outer | 11.6 mm |
| Material | Hydrolytic Glass (Class I) |
| Volume (Metric) | 1.5 mL |
| For Use With (Application) | HPLC and GC Autosamplers |
| Includes | No markings |
| Neck Style | Short Screw Neck |
| No. per Pack | 100 |
| Packaging Type | Polypropylene Box |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction