missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Screw Neck Vial, 20-400 thread, Glass, Clear

Product Code. 11590545 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Clear
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
11590545 Clear Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11590545

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For storage purposes.

  • Constructed from 1st hydrolytic class glass
  • Clear
  • Flat bottom
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 22.7 mm
Material Glass
Volume (Metric) 24.5 mL
For Use With (Application) Headspace
Neck Style Screw
Packaging Type Polypropylene Box
Volume (Metric) Residual 800 μL
Volume (Metric) Working 23 mL
Base Style Flat Bottom
Quantity 100
Closure Size ND20
Marking Spot No
Height (Metric) 86 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.