missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Saturn Magnetic Stir Bars
Spins efficiently to easily stir powders without stalling
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 1.00000kg
Description
- FDA-grade PTFE coating
- A large sphere at the center of the bar lifts the ends while spinning and to reduce the surface contact area, allowing the bar to spin with decreased drag, much as a pivot ring would
- Steam-sterilizable at 121°C (250°F)
- For use in round or flat-bottom containers
Specifications
1.57 in. | |
Each | |
Flat or round-bottom vessels | |
FDA | |
Sphere, Cylinder |
Spherical center with straight, cylindrical wings | |
Magnet | |
Yes | |
40 mm |