missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Saturn Magnetic Stir Bars
Spins efficiently to easily stir powders without stalling
£24.70 - £37.90
Specifications
Autoclavable | Yes |
---|---|
Certifications/Compliance | FDA |
Description | Spherical center with straight, cylindrical wings |
Material | Magnet |
Quantity | Each |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11567572
|
Fisherbrand™
|
40 mm |
£24.70
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
11577572
|
Fisherbrand™
|
50 mm |
£37.90
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
Description
- FDA-grade PTFE coating
- A large sphere at the center of the bar lifts the ends while spinning and to reduce the surface contact area, allowing the bar to spin with decreased drag, much as a pivot ring would
- Steam-sterilizable at 121°C (250°F)
- For use in round or flat-bottom containers
Specifications
Yes | |
Spherical center with straight, cylindrical wings | |
Each | |
Flat or round-bottom vessels |
FDA | |
Magnet | |
Sphere, Cylinder |