missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Minisart™ SRP Syringe Filters, Nonsterile
BIOPHARMA

Product Code. 10600692 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric):
4 mm
15 mm
25 mm
Pore Size:
0.2 μm
0.45 μm
Quantity:
50/Pk.
500/Pk.
Unit Size:
Pack of 50
Pack of 500
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Pore Size Quantity unitSize
10600692 15 mm 0.2 μm 500/Pk. Pack of 500
10410063 15 mm 0.45 μm 50/Pk. Pack of 50
10087560 15 mm 0.45 μm 500/Pk. Pack of 500
10109470 25 mm 0.2 μm 50/Pk. Pack of 50
10363241 25 mm 0.45 μm 500/Pk. Pack of 500
10464451 25 mm 0.45 μm 50/Pk. Pack of 50
10382571 4 mm 0.45 μm 50/Pk. Pack of 50
10479701 4 mm 0.45 μm 500/Pk. Pack of 500
10109420 25 mm 0.2 μm 500/Pk. Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10600692 Supplier Sartorius Supplier No. 17573Q

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed for ultracleaning of small volume samples for the HPLC or GC analysis. Sartorius Minisart™ SRP Syringe Filters are single-use filtration units with a chemically resistant PTFE membrane and male luer slip outlet. Available in 4, 15 and 25mm diameter filters with 0.2 or 0.45 μm pores.

Simple, rapid and reliable ultracleaning
  • Feature a coating-free, hydrophobic PTFE membrane that is chemically inert
  • Ideal for filtering small volume samples to be used in HPLC or GC analysis
  • Chemically-resistant for compatibility with solvents (e.g. acetone, dimethylformamide and DMSO) or aggressive aqueous liquids
  • Units are almost free of leachables and extractables, and reliably filter with no leakage
  • Low adsorption of analytes and maximum chemical compatibility
Maximum user convenience
  • Provides rapid sterilization with high flow rates at low inlet pressures
  • Complete, single-use units are ready to use and easy to handle
  • Female luer lock inlet with male luer slip outlet connectors
  • Proven quality and 100% tested during manufacture
  • Sterile (ethylene oxide) option available
Minisart™ SRP 15mm units with small spike outlet is recommended for filtering narrow-necked vials
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Filter Type Hydrophobic
For Use With (Equipment) Syringe
Material PTFE
Pore Size 0.2 μm
Sample Volume 0.05 to 1 mL
Sterility Non-sterile
Filtration Area 1.9 cm2
For Use With (Application) For simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis.
Hold up Volume (After Air Purge) 10 μL
Housing Material Polypropylene
Inlet Style Female Luer Lock
Outlet Style Male Luer Slip
Pressure Rating 4.5 bar
Quantity 500/Pk.
Type Syringe Filter
Volume (Metric) 15 mL
Diameter (Metric) 15 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.