missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Minisart™ NML Syringe Filters, Sterile

Product Code. 10509821 Shop All Sartorius Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
0.65 μm
0.8 μm
1.2 μm
5 μm
Color:
Blue
Brown
Green
Pink
Red
Yellow
Sterilization Method:
ETO-sterile
Gamma-sterile, individually packaged
Outlet Style:
Male Luer Lock
Male Luer Slip
Unit Size:
Pack of 50
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Color Sterilization Method Outlet Style unitSize
10509821 0.2 μm Blue ETO-sterile Male Luer Lock Pack of 50
11795745 0.2 μm Pink - Male Luer Lock Pack of 50
10076891 0.2 μm Blue Gamma-sterile, individually packaged Male Luer Lock Pack of 50
10527401 0.2 μm Blue ETO-sterile Male Luer Slip Pack of 50
11736035 0.65 μm Pink ETO-sterile Male Luer Lock Pack of 50
10009230 0.45 μm Yellow ETO-sterile Male Luer Slip Pack of 50
11786953 0.45 μm Yellow Gamma-sterile, individually packaged Male Luer Lock Pack of 50
10109180 0.45 μm Yellow ETO-sterile Male Luer Lock Pack of 50
10413131 0.8 μm Green ETO-sterile Male Luer Lock Pack of 50
11746035 0.8 μm Green Gamma-sterile, individually packaged Male Luer Lock Pack of 50
10189220 1.2 μm Red ETO-sterile Male Luer Lock Pack of 50
10230891 5 μm Brown ETO-sterile Male Luer Lock Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 10509821 Supplier Sartorius Supplier No. 16534K

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Provides fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units. Sartorius Minisart™ NML Syringe Filters, Sterile eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system.

Fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system. These labor saving units are used for a wide variety of applications: sample cleaning, particle removal, and sterile filtration.

  • Handy and readily available
  • Easy to use
  • Proven quality
  • Economical
  • Available in a wide array of different types
  • 100% tested during manufacture
TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Disposable Single-use
Filter Type Syringe Filter
For Use With (Equipment) Syringe
Material (Membrane) SFCA
Pore Size 0.2 μm
Sample Volume 1 to 200 mL
Sterility Sterile
Filtration Area 6.2 cm2
For Use With (Application) Preparation of aqueous liquids
Hold up Volume (After Air Purge) 0.15 mL
Housing Material Meta acrylate butadiene styrene polymerisate (MBS)
Inlet Style Female Luer Lock
Outlet Style Male Luer Lock
Quantity 50/Pk.
Sterilization Method ETO-sterile
Temperature Range (Metric) 50°C
Type NML Syringe Filter
Volume (Metric) 200 mL
Dimensions (L x W x H) 200 x 130 x 100 mm
Diameter (Metric) 28 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.