missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Glass Vacuum Filter Holder

Assembled on vacuum flasks or on manifolds

Brand:  Sartorius 16307

Code : 53

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10718781

  • £438.00 / Each
In Stock
to see stock.
Add to basket

Description

Description

Assembled on vacuum flasks or on manifolds

  • PTFE-coated screen filter
  • Connector Inlet/Outlet: 15mm outside diameter
  • Filtration area: 12.5cm²
  • Area of application:  Analytical  sample preparation, sterile filtration

Specifications

Specifications

Glass
12.5 cm2
Glass Vacuum Filter Holder
250 mL
1.5 cm
Glass
Each
250 mL
250 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers