missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Glass Vacuum Filter Holder
Assembled on vacuum flasks or on manifolds
£438.00 - £545.00
Product Code | Brand | Diameter (Metric) Membrane | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Membrane | Volume (Metric) | Price | Quantity & Availability | ||||
10150921
|
Sartorius
16316 |
4.7 or 5 cm | 0.25 mL |
£545.00
Each |
In Stock
Log in to see stock. |
||||
10718781
|
Sartorius
16307 |
1.5 cm | 250 mL |
£438.00
Each |
In Stock
Log in to see stock. |
||||
Description
Assembled on vacuum flasks or on manifolds
- PTFE-coated screen filter
- Connector Inlet/Outlet: 15mm outside diameter
- Filtration area: 12.5cm²
- Area of application: Analytical sample preparation, sterile filtration
Specifications
Glass | |
12.5 cm2 | |
Each |