missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Glass Vacuum Filter Holder
Assembled on vacuum flasks or on manifolds
Brand: Sartorius 16316
Code : NEW
Additional Details : Weight : 1.00000kg
Description
Assembled on vacuum flasks or on manifolds
- PTFE-coated screen filter
- Connector Inlet/Outlet: 15mm outside diameter
- Filtration area: 12.5cm²
- Area of application: Analytical sample preparation, sterile filtration
Specifications
Glass | |
Each | |
0.25 mL |
12.5 cm2 | |
Millex Samplicity Filter | |
4.7 or 5 cm |