missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cubis™ Essential High-Capacity Balances
The right choice for users without complex operations who primarily want to perform ultra-precise weighing
Brand: Sartorius™ MSE36201S-ED15
This item is not returnable.
View return policy
Description
Features
- Large, high-contrast, liquid crystal Cubis MSE display
- Easy-to-understand menu guidance with short text prompts
- Clearly structured keys for precise activation of functions
- Software support for fast leveling
- Robust, monolithic weighing system technology for reliable measuring results
- Easy calibration with isoCAL (internal automatic calibration | adjustment function)
- Amply dimensioned, rectangular weighing pans
- Data Interfaces: USB and RS232C; 3 optional ports are available as an accessory (Bluetooth, PS/2, RS232C)
- Choose from 13 preconfigured premium Cubis Lab Balances, including semi-micro, analytical, precision and high-capacity balances
Applications
Unit conversion, isoCAL automatic calibration/adjustment function, density determination (buoyancy method only), calculations, averaging, net/total formulation, weighing in percent, counting, totalizing
Specifications
36, 200 g | |
≤200 mg | |
Rectangular | |
≤1.5 sec. | |
400 mm |
100 mg | |
MSE36201S-ED15 | |
≤100 mg | |
Precision Balance | |
300 mm |