missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cubis™ Essential High-Capacity Balances
The right choice for users without complex operations who primarily want to perform ultra-precise weighing
£4730.00 - £5470.00
Specifications
Readability | 100 mg |
---|---|
Linearity | ≤200 mg |
Pan Shape | Rectangular |
Repeatability | ≤100 mg |
Stabilization Time | ≤1.5 sec. |
Product Code | Brand | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
15304308
|
Sartorius™
MSE20201S-ED15 |
MSE20201S-ED15 | 20 g, 200 g | 100 mg | ≤1.5 sec. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15384298
|
Sartorius™
MSE36201S-ED15 |
MSE36201S-ED15 | 36, 200 g | 100 mg | ≤1.5 sec. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Features
- Large, high-contrast, liquid crystal Cubis MSE display
- Easy-to-understand menu guidance with short text prompts
- Clearly structured keys for precise activation of functions
- Software support for fast leveling
- Robust, monolithic weighing system technology for reliable measuring results
- Easy calibration with isoCAL (internal automatic calibration / adjustment function)
- Amply dimensioned, rectangular weighing pans
- Data Interfaces: USB and RS232C; 3 optional ports are available as an accessory (Bluetooth, PS/2, RS232C)
- Choose from 13 preconfigured premium Cubis Lab Balances, including semi-micro, analytical, precision and high-capacity balances
Applications
Unit conversion, isoCAL automatic calibration/adjustment function, density determination (buoyancy method only), calculations, averaging, net/total formulation, weighing in percent, counting, totalizing
Specifications
100 mg | |
Rectangular | |
≤1.5 sec. | |
400 mm |
≤200 mg | |
≤100 mg | |
Precision Balance | |
300 mm |