missing translation for 'onlineSavingsMsg'
Learn More

Sartorius arium™ Distribution Pump

Optional additional pump for use with 20L arium™ Bagtank

Brand:  Sartorius H2O-ADP-20-US

Additional Details : Weight : 3.00000kg

 View more versions of this product

Product Code. 15903020

  • £404.00 / Each
Estimated Shipment: 19-07-2024
to see stock.
Add to basket

Description

Description

An optional additional pump for a 20l bagtank

Specifications

Specifications

35°C
Distribution Pump
78.7 x 4.33 x 5.8 in. (200 x 11 x 14.8 cm)
200 cm
11 cm
14.8 cm
23.9 cm
2.9 kg
110 V
Arium Bagtank 20 L
IP 20
78.7 in.
4.33 in.
5.8 in.
9.4 in.
6.3 lb.
110 V 50/60 Hz
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers