missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius arium™ Distribution Pump
Optional additional pump for use with 20L arium™ Bagtank
£404.00 - £417.00
Specifications
Ambient Temperature | 35°C |
---|---|
For Use With (Equipment) | Arium Bagtank 20 L |
Type | Distribution Pump |
Protection Class | IP 20 |
Dimensions (L x W x H) | 78.7 x 4.33 x 5.8 in. (200 x 11 x 14.8 cm) |
Product Code | Brand | Depth (English) | Frequency | Voltage | Electrical Requirements | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (English) | Frequency | Voltage | Electrical Requirements | Price | Quantity & Availability | ||
14861372
|
Sartorius
H2O-ADP-20 |
8.5 in. | 50 Hz | 220 V | 230 V 50 Hz |
£417.00
Each |
In Stock
Log in to see stock. |
||
15903020
|
Sartorius
H2O-ADP-20-US |
9.4 in. | 50/60 Hz | 110 V | 110 V 50/60 Hz |
£404.00
Each |
In Stock
Log in to see stock. |
||
Description
An optional additional pump for a 20l bagtank
Specifications
35°C | |
Distribution Pump | |
78.7 x 4.33 x 5.8 in. (200 x 11 x 14.8 cm) | |
200 cm | |
11 cm | |
14.8 cm | |
2.9 kg |
Arium Bagtank 20 L | |
IP 20 | |
78.7 in. | |
4.33 in. | |
5.8 in. | |
6.3 lb. |