missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius arium™ Bagtank
arium™ Bagtank with integrated venting filter to protect against CO2 contamination
Brand: Sartorius H2O-AOV-50
Code : NEW
Additional Details : Weight : 10.00000kg
Description
- Integrated venting filter with check valve securely protects against CO2 contamination
- Optional rollers provide highest flexibility
- Easy replacement of arium™ bags, with no time-consuming sanitization
- High operation safety, no use of cleaning agents
- Available in 20l, 50l, and 100l volumes.
Specifications
50 L | |
Bagtank with Pump | |
Stainless Steel, Plastic | |
25.4 cm | |
58.7 cm | |
115 VAC |
Arium Comfort I, Comfort II, Advance RO/EDI | |
2 | |
2°C to 35°C | |
85.2 cm | |
115 VAC 60 Hz | |
60 Hz |