missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius arium™ Bagtank
arium™ Bagtank with integrated venting filter to protect against CO2 contamination
£910.00 - £1920.00
Specifications
For Use With (Equipment) | Arium Comfort I, Comfort II, Advance RO/EDI |
---|---|
Material | Stainless Steel, Plastic |
Temperature (Metric) Operating | 2°C to 35°C |
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
15913020
|
Sartorius
H2O-AOV-100-US |
3 |
£1920.00
Each |
In Stock
Log in to see stock. |
|||||
14841372
|
Sartorius
H2O-AOV-20 |
1.5 |
£910.00
Each |
In Stock
Log in to see stock. |
|||||
13487058
|
Sartorius
H2O-AOV-50 |
2 |
£1545.00
Each |
In Stock
Log in to see stock. |
|||||
15933020
|
Sartorius
H2O-AOV-50-US |
2 |
£1540.00
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||||
Description
- Integrated venting filter with check valve securely protects against CO2 contamination
- Optional rollers provide highest flexibility
- Easy replacement of arium™ bags, with no time-consuming sanitization
- High operation safety, no use of cleaning agents
- Available in 20l, 50l, and 100l volumes.
Specifications
Arium Comfort I, Comfort II, Advance RO/EDI | |
Stainless Steel, Plastic | |
2°C to 35°C |