missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Qualitative Grade 1292 Filter Papers

These qualitative filter papers are essentially used for analytical purposes and routine analyses, whenever no gravimetric analyses are required. They are wet-strengthened and can be used for pressure and vacuum filtration.

Brand:  Sartorius FT-3-210-125

21.09 GBP valid until 2024-12-31
Use promo code "23270" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10584941

  • £26.20 / Pack of 100
Estimated Shipment: 09-07-2024
to see stock.
Add to basket

Description

Description

Made of refined pulp and cotton linters with an > 95% α-cellulose content. Ash content < 0,1% according to DIN 54370. Wet-strengthened.
Specifications

Specifications

Disc
50 sec.
100/Pk.
125 mm
5 to 8 μm
1292
0.17 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers