missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Qualitative Grade 1292 Filter Papers
These qualitative filter papers are essentially used for analytical purposes and routine analyses, whenever no gravimetric analyses are required. They are wet-strengthened and can be used for pressure and vacuum filtration.
£10.20 - £59.00
Specifications
Format | Disc |
---|---|
Particle Retention | 5 to 8 μm |
Filtration Speed | 50 sec. |
Grade | 1292 |
Quantity | 100/Pk. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10401622
|
Sartorius
FT-3-210-240 |
240 mm |
£59.00
Pack of 100 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
|||||
10555511
|
Sartorius
FT-3-210-185 |
185 mm |
£36.30
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10765892
|
Sartorius
FT-3-210-110 |
110 mm |
£14.50
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10672392
|
Sartorius
FT-3-210-150 |
150 mm |
£24.20
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10337501
|
Sartorius
FT-3-210-070 |
70 mm |
£10.80
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10347501
|
Sartorius
FT-3-210-090 |
90 mm |
£11.10
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10584941
|
Sartorius
FT-3-210-125 |
125 mm |
£26.20
Pack of 100 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||||
10632602
|
Sartorius
FT-3-210-055 |
55 mm |
£10.20
Pack of 100 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
Description
Made of refined pulp and cotton linters with an > 95% α-cellulose content. Ash content < 0,1% according to DIN 54370. Wet-strengthened.Specifications
Disc | |
50 sec. | |
100/Pk. |
5 to 8 μm | |
1292 | |
0.17 mm |