missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Sartolab P20 Diaphragm Laboratory Pump

Product Code. 30057363 Shop All Sartorius Products
Click to view available options
Flow Rate:
0.2 to 1.3 L/min.
Unit Size:
1 sheet
This item is not returnable. View return policy

Product Code. 30057363

Brand: Sartorius 180MP1

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A key safety feature of Sartolab P20 Diaphragm Laboratory pump is the integrated pressure relief valve that serves as a protective mechanism, automatically activating to relieve pressure from a pressure buildup.

  • Safety Mechanism: Equipped with an integrated pressure relief valve for secure operation
  • Compact Design: Space-saving with a small footprint for convenient placement
  • User-Friendly Interface: Simple controls for hassle-free operation
  • Dry Running Capability: Self-priming pump that can operate without fluid
  • Robust Construction: Splashproof with an IP65 rating, suitable for challenging environments
  • Brushless DC motor for less maintenance
  • Integrated overheating protection for longer lifetime
  • Versatile Control: Dual-mode functionality, offering both analog and impulse control (RC) capabilities
  • The RC option includes a dedicated interface for foot switch integration, significantly improving the ease and flexibility of operation
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 3.5 bar
Flow Rate 0.2 to 1.3 L/min.
Pump Type Diaphragm Pump
Maximum Pressure 3.5 bar
Voltage 100/240 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.