missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Santoprene Pump Tubing
For use in laboratory and healthcare applications.
Brand: Fisherbrand™
Code : 45
Additional Details : Weight : 0.10000kg
Description
- Can withstand over one hundred cycles of steam autoclaving at 134°C
- Can withstand five standard hospital sterilisation cycles using ethylene oxide, with no significant physical or chemical effects
- Can be sterilized using high energy ionising radiation
- Sterilized at normal irradiation levels, 2Mrad to 3Mrad
- Can be used instead of traditional pump materials such as neoprene, butyl and, silicone
Specifications
Pump Tubing | |
Autoclavable | |
Santoprene | |
2.4 mm | |
1 Each |
Class 6 | |
9.6 mm | |
1500 cm | |
Peristaltic Pump |