missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Sampling Scoop, Non-Sterile

Shop All Thermo Scientific CO₂ Incubators Products


Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
Size:
195 x 58 x 44 mm (LxWxH)
205 x 40 x 27 mm (LxWxH)
218 x 49 x 33 mm (LxWxH)
255 x 92 x 53 mm
Unit Size:
Pack of 10
Description
- Durable Design
- Large, wide openings for easy sample retrieval
- Flat bottom to stabilize sample on scale or flat surface
- Lot traceable
- Shatterproof constructed of inert, BSE/TSE free material
- Features a long handle to access deep container
- Safe Sample Recovery
- Non-Sterile
- Disposable to ensure no chemical cross-contamination
- Made from FDA food grade polystyrene in an ISO 8 Class clean room
- Meets quality control and GMP requirements for sampling
Specifications
Specifications
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Shape | Flat Bottom |
| Capacity (Metric) | 500 mL |
| Color | White |
| Certifications/Compliance | REACH, RoHS, CFR 177.1640, CE 10/2011 and EU 1935/2004 |
| Disposable | Single-use |
| Product Type | Scoop |
| For Use With (Application) | Sampling Granules, Powders, and Pastes |
| Size | 255 x 92 x 53 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction