missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Sampling Bag, SteriBag Blue
The sterile Sampling bag SteriBag Blue is especially well suited for use in the food, animal feed and pharmaceutical industries. To prevent the danger of foreign matter in production, the sample bags and the tear-off closure are coloured blue.
£192.00 - £265.00
Specifications
Product Type | Sample Bag |
---|---|
Description | Sampling Bag |
Certifications/Compliance | Food certificate |
Color | Blue |
Disposable | Single-use |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
16389541
|
Buerkle™
5344-7008 |
650 mL |
£265.00
Pack of 500 |
In Stock
Log in to see stock. |
|||||
16399541
|
Buerkle™
5344-7012 |
1650 mL |
£192.00
Pack of 250 |
In Stock
Log in to see stock. |
|||||
Description
- PE, blue
- Highly visible and reliably to discover in a visual check
- Liquid-tight, suitable for storing and transporting solid, semi-solid and liquid media
- With labelling field
- Sterile, RNase, DNase and pyrogen-free
Specifications
Sample Bag | |
Food certificate | |
Single-use | |
Polyethylene |
Sampling Bag | |
Blue | |
Food | |
Sterile |