Learn More
Buerkle™ Sampling Bag, SteriBag Blue
The sterile Sampling bag SteriBag Blue is especially well suited for use in the food, animal feed and pharmaceutical industries. To prevent the danger of foreign matter in production, the sample bags and the tear-off closure are coloured blue.
Brand: Buerkle™ 5344-7012
Additional Details : Weight : 2.34000kg
Description
- PE, blue
- Highly visible and reliably to discover in a visual check
- Liquid-tight, suitable for storing and transporting solid, semi-solid and liquid media
- With labelling field
- Sterile, RNase, DNase and pyrogen-free
Specifications
Sample Bag | |
1650 mL | |
Blue | |
Food | |
Sterile | |
250 | |
305 mm | |
178 mm |
Sampling Bag | |
Food certificate | |
Single-use | |
Polyethylene | |
1650 mL | |
305 x 178 mm | |
7.01 in. |