Learn More
Saint Gobain Life Sciences Tygon™ E-1000 Tubing
Flexible, food and beverage dispensing Tygon™ E-1000 Tubing.
Brand: Saint Gobain Life Sciences ADK00027
Code : 02
Additional Details : Weight : 1.67000kg
Description
Non-DEHP Laboratory Tubing
Soft and flexible, Tygon™ E-1000 tubing delivers superior performance in a formulation that contains non-DEHP [Bis (2-ethylhexyl) phthalate] plasticizers. Tygon™ E-l000 non-DEHP tubing has been tested rigorously to meet stringent standards for low temperature and corrosive chemical resistance.
- Ultra-smooth inner bore reduces potential for particle entrapment
- Minimal extractable help maintain fluid integrity
- Excellent fluid flow characteristics
- Complete inventory of standard sizes available, including metric sizes
Typical Applications
- Food and beverage dispensing
Order Info
Sold in pack of 50 ft. (15 m).
Compliance
Meets FDA requirements for food contact, Europe's EU REACH Food Directives, California Prop 65.
Specifications
Tubing | |
9.5 mm | |
0.5 in. | |
50 ft. | |
0.0625 in. |
0.375 in. | |
Tygon | |
12.7 mm | |
15 m | |
1.6 mm |