missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ E-1000 Tubing
Flexible, food and beverage dispensing Tygon™ E-1000 Tubing.
£199.00 - £284.00
Specifications
Product Type | Tubing |
---|---|
Overall Length (English) | 50 ft. |
Overall Length (Metric) | 15 m |
Product Code | Brand | Diameter (English) Inner | Diameter (Metric) Inner | Thickness (Metric) | Thickness (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Diameter (Metric) Inner | Thickness (Metric) | Thickness (English) | Price | Quantity & Availability | ||
15487513
|
Saint Gobain Life Sciences
65102-06 |
0.25 in. | 6.4 mm | 1.6 mm | 0.0625 in. |
£212.00
50ft |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||
12325919
|
Saint Gobain Life Sciences
ADK00019 |
0.25 in. | 6.4 mm | 3.2 mm | 0.125 in. |
£284.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||
13183603
|
Saint Gobain Life Sciences
ADK00022 |
0.313 in. | 7.9 mm | 1.6 mm | 0.0625 in. |
£199.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||
13193603
|
Saint Gobain Life Sciences
ADK00027 |
0.375 in. | 9.5 mm | 1.6 mm | 0.0625 in. |
£227.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||
Description
Non-DEHP Laboratory Tubing
Soft and flexible, Tygon™ E-1000 tubing delivers superior performance in a formulation that contains non-DEHP [Bis (2-ethylhexyl) phthalate] plasticizers. Tygon™ E-l000 non-DEHP tubing has been tested rigorously to meet stringent standards for low temperature and corrosive chemical resistance.
- Ultra-smooth inner bore reduces potential for particle entrapment
- Minimal extractable help maintain fluid integrity
- Excellent fluid flow characteristics
- Complete inventory of standard sizes available, including metric sizes
Typical Applications
- Food and beverage dispensing
Order Info
Sold in pack of 50 ft. (15 m).
Compliance
Meets FDA requirements for food contact, Europe's EU REACH Food Directives, California Prop 65.
Specifications
Tubing | |
50 ft. | |
15 m |