missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ E-1000 Tubing

Flexible, food and beverage dispensing Tygon™ E-1000 Tubing.

Brand:  Saint Gobain Life Sciences ADK00019

Code : 02

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12325919

  • £284.00 / Each
Estimated Shipment: 26-09-2024
to see stock.
Add to basket

Description

Description

Non-DEHP Laboratory Tubing

Soft and flexible, Tygon™ E-1000 tubing delivers superior performance in a formulation that contains non-DEHP [Bis (2-ethylhexyl) phthalate] plasticizers. Tygon™ E-l000 non-DEHP tubing has been tested rigorously to meet stringent standards for low temperature and corrosive chemical resistance.

  • Ultra-smooth inner bore reduces potential for particle entrapment
  • Minimal extractable help maintain fluid integrity
  • Excellent fluid flow characteristics
  • Complete inventory of standard sizes available, including metric sizes

Typical Applications

  • Food and beverage dispensing

Order Info

Sold in pack of 50 ft. (15 m).

Compliance

Meets FDA requirements for food contact, Europe's EU REACH Food Directives, California Prop 65.

Specifications

Specifications

Tubing
6.4 mm
0.5 in.
50 ft.
0.125 in.
0.25 in.
Tygon
12.7 mm
15 m
3.2 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers